RFID chip plug 100 pieces, Type: PLUG

Article no.: 085673 PLUG
Set price 100 Piece (3.37 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
213 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Interface: Hoffmann Group Connected

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Diameter 10.2 mm
Height 3.9 mm
Frequency 13.56 MHz
Number of pieces 100
Interface Hoffmann Group Connected
Series Hoffmann Group Connected
Type of product RFID technology

Identification numbers & Classifications

Article number 085673 PLUG
EAN / GTIN 2050002006553

Description

Version:

This article is compatible with the Hoffmann Group Connected software solutions.

Advantage:

Hoffmann Group Connected

With this article you are gaining a building block for your digitally networked production. Increased productivity can be achieved together with the respective software module.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart