This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Component basket INOX 45

Article no.: 082926 45

Select article variation and quantity

Size suitable for No. 082922 / 082923 / 082924 Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Suitable for No. 082920; No. 082922 45
    maximum load capacity 20 kg
    Internal length 455 mm
    Width internal 265 mm
    Internal height 195 mm
    Type of product Component basket

    Identification numbers & Classifications

    Article number 082926 45
    Manufacturer number 100522

    Description

    Suitable for:

    Ultrasonic cleaning units No. 082920.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart