This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Component basket INOX 140

Article no.: 082926 140

Select article variation and quantity

Size suitable for No. 082922 / 082923 / 082924 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Suitable for No. 082920; No. 082922 140
maximum load capacity 45 kg
Internal length 550 mm
Width internal 470 mm
Internal height 290 mm
Type of product Component basket

Identification numbers & Classifications

Article number 082926 140
Manufacturer number SW140H

Description

Suitable for:

Ultrasonic cleaning units No. 082920.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart