{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Suitable for No. 082920; No. 082922 | 150 | |
maximum load capacity | 45 kg | |
Internal length | 555 mm | |
Width internal | 460 mm | |
Internal height | 250 mm | |
Type of product | Component basket |
Article number | 082926 150 | |
Manufacturer number | 101323 |