This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Component basket INOX 240

Article no.: 082926 240

Select article variation and quantity

Size suitable for No. 082922 / 082923 / 082924 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Suitable for No. 082920; No. 082922 240
maximum load capacity 60 kg
Internal length 770 mm
Width internal 470 mm
Internal height 370 mm
Type of product Component basket

Identification numbers & Classifications

Article number 082926 240
Manufacturer number 101322

Description

Suitable for:

Ultrasonic cleaning units No. 082920.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart