• The item cannot be ordered due to missing prices.

DS double-ended grinding machine, 400 V DS04/175

Article no.: 077512 DS04/175

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation DS04/175
    Power supply Mains operated
    Power consumption 250 W
    maximum speed 2,900 min-1
    Abrasive disc ⌀ D 175 mm
    Abrasive disc width T 25 mm
    Abrasive disc hole ⌀ H 51 mm
    Weight 15 kg
    Type of product Double grinding machine

    Identification numbers & Classifications

    Article number 077512 DS04/175
    EAN / GTIN 2050001674173
    Manufacturer number DS04/175

    Description

    Version:

    The extremely smooth-running motor ensures a long working life, even when run continuously. Supplied without grinding wheels.
    Exceptionally robust three-phase double-ended bench grinding machines, bench-top type. Sturdy workpiece supports, restart inhibit, and eye protection shields ensure user safety.

    Note:

    Suitable grinding wheels can be found from No. 596100.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart