• The item cannot be ordered due to missing prices.

DS double-ended grinding machine, 400 V DS07/200

Article no.: 077512 DS07/200

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation DS07/200
Power supply Mains operated
Power consumption 500 W
maximum speed 2,900 min-1
Abrasive disc ⌀ D 200 mm
Abrasive disc width T 25 mm
Abrasive disc hole ⌀ H 51 mm
Weight 30 kg
Type of product Double grinding machine

Identification numbers & Classifications

Article number 077512 DS07/200
EAN / GTIN 2050001674180
Manufacturer number DS07/200

Description

Version:

The extremely smooth-running motor ensures a long working life, even when run continuously. Supplied without grinding wheels.
Exceptionally robust three-phase double-ended bench grinding machines, bench-top type. Sturdy workpiece supports, restart inhibit, and eye protection shields ensure user safety.

Note:

Suitable grinding wheels can be found from No. 596100.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart