• The item cannot be ordered due to missing prices.

DS double-ended grinding machine, 400 V DS15/300

Article no.: 077512 DS15/300
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation DS15/300
    Power supply Mains operated
    Power consumption 1,100 W
    maximum speed 1,450 min-1
    Abrasive disc ⌀ D 300 mm
    Abrasive disc width T 40 mm
    Abrasive disc hole ⌀ H 76 mm
    Weight 80 kg
    Type of product Double grinding machine

    Identification numbers & Classifications

    Article number 077512 DS15/300
    EAN / GTIN 2050001673954
    Manufacturer number DS15/300

    Description

    Version:

    The extremely smooth-running motor ensures a long working life, even when run continuously. Supplied without grinding wheels.
    Exceptionally robust three-phase double-ended bench grinding machines, bench-top type. Sturdy workpiece supports, restart inhibit, and eye protection shields ensure user safety.

    Note:

    Suitable grinding wheels can be found from No. 596100.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart