• The item cannot be ordered due to missing prices.

Bench grinding wheel D×T×H (mm) NK60

Article no.: 596350 NK60

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding process: Bench grinder
  • Grinding medium code: A
  • Shape: 1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding process Bench grinder
Grinding media Grey-blue Aluminium Oxide
Grinding medium code A
Grit 60
Grit designation medium
Specification Grey-blue standard aluminium oxide, hardness grade M
Reducing ring inner ⌀ 32 mm
Shape 1
Disc ⌀ D 175 mm
Disc thickness T 25 mm
Bore ⌀ H 51 mm
maximum circumferential speed 40 m/s
Type of product Grinding wheel for off-hand grinders

Identification numbers & Classifications

Article number 596350 NK60
EAN / GTIN 9003170681346
Manufacturer number 68134

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Stone
 
Uni
 
dry
 

Description

Version:

High-quality long-lasting bench grinder wheels in ceramic bonding. Very low radial and axial run-out, maximum cutting speed 40 m/s. For general use on double-ended bench grinding machines for deburring, sharpening and resharpening tools.

Application:

For construction steels and low-alloy steels and also grey cast iron.

Specification:

Grey-blue standard aluminium oxide, hardness grade M

Supplied with:

Reducing ring set for the indicated bores.

Note:

For compact deburring wheels see No. 568725 ff.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart