• The item cannot be ordered due to missing prices.

Bench grinding wheel D×T×H (mm) C800

Article no.: 596350 C800

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding process: Bench grinder
  • Grinding medium code: SiC
  • Shape: 1

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding process Bench grinder
    Grinding media Silicon carbide (SiC)
    Grinding medium code SiC
    Grit 800
    Grit designation extra fine
    Specification PU-bonded silicon carbide
    Reducing ring inner ⌀ 32 mm
    Shape 1
    Disc ⌀ D 175 mm
    Disc thickness T 25 mm
    Bore ⌀ H 51 mm
    maximum circumferential speed 25 m/s
    Type of product Grinding wheel for off-hand grinders

    Identification numbers & Classifications

    Article number 596350 C800
    EAN / GTIN 9003170520874
    Manufacturer number 52087

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    Carbide (HM)
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    dry
     

    Description

    Version:

    Resiliently bonded honing wheels, very soft. Maximum working speed 25 m/s.

    Application:

    For sharpening of cutting, polishing, effect grinding and fine deburring work. The clamping flange diameter area must be at least 2/3 of the wheel diameter.

    Specification:

    PU-bonded silicon carbide.

    Supplied with:

    Reducing ring set for the indicated bores.

    Note:

    For compact deburring wheels see No. 568725 ff.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart