• The item cannot be ordered due to missing prices.

Core drilling machine 727060

Article no.: 076520 727060
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
Manufacturer's designation KBU110-4M
Power supply Mains operated
Power consumption 1,700 W
Speed range 1st speed 60 min-1 - 120 min-1
Speed range 2nd speed 90 min-1 - 170 min-1
Speed range 3rd speed 150 min-1 - 300 min-1
Speed range 4th speed 230 min-1 - 430 min-1
Tool arbor shape MT4
maximum core drill ⌀ in steel 110 mm
maximum machine tap ⌀ in steel M36 mm
maximum twist drill size ⌀ in steel 40 mm
maximum countersink ⌀ 60 mm
maximum reamer ⌀ 36 mm
Length of magnetic base 240 mm
Width of the magnetic base 120 mm
Working stroke 400 mm
Weight 39 kg
Length 460 mm
Width 215 mm
Height 810 mm
AC supply voltage 230 V
Type of product Core drilling machine

Identification numbers & Classifications

Article number 076520 727060
EAN / GTIN 4014586889740
Manufacturer number 72706061000

Description

Version:

  • High magnetic clamping force and safety circuit ensure safe working in any position.
  • Integral coolant supply for clean cut and long tool life.
  • Convenient magnetic clamping force display.
  • Reversible (even for thread tapping).
  • Weight-optimised design.
High-performance 4-speed universal magnetic core drilling machine with powerful lift. Extra-high lift range for all mobile drilling operations such as core drilling, twist drilling, thread tapping, countersinking and reaming.

Supplied with:

Supplied with cooling lubricant tank, lashing strap, 1× centring pin, swarf hook, carrying case.

Optional extras:

On request.

Note:

See from No. 119000 for carbide core drills and arbors. Suitable QuickIN-Max arbor and carbide core drills max. DM 100 mm available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart