{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
Manufacturer's designation | KBM50auto | |
Power supply | Mains operated | |
Power consumption | 1,200 W | |
Speed range 1st speed | 130 min-1 - 260 min-1 | |
Speed range 2nd speed | 260 min-1 - 520 min-1 | |
Tool arbor shape | QuickIN / MT3 | |
maximum core drill ⌀ in steel | 12 mm - 50 mm | |
maximum machine tap ⌀ in steel | M16 mm | |
maximum twist drill size ⌀ in steel | 23 mm | |
maximum countersink ⌀ | 50 mm | |
maximum reamer ⌀ | 23 mm | |
Length of magnetic base | 195 mm | |
Width of the magnetic base | 90 mm | |
Working stroke | 145 mm | |
Weight | 16.2 kg | |
Length | 311 mm | |
Width | 198 mm | |
Height | 730 mm | |
AC supply voltage | 230 V | |
Type of product | Core drilling machine |
Article number | 076520 727042 | |
EAN / GTIN | 4014586874272 | |
Manufacturer number | 72704261000 |