• The item cannot be ordered due to missing prices.

Core drilling machine 72705761

Article no.: 076520 72705761

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
Manufacturer's designation KBU35-2Q
Power supply Mains operated
Power consumption 1,100 W
Speed range 1st speed 130 min-1 - 520 min-1
Speed range 2nd speed 400 min-1 - 1,600 min-1
Tool arbor shape QuickIN
maximum core drill ⌀ in steel 12 mm - 35 mm
maximum machine tap ⌀ in steel M14 mm
maximum twist drill size ⌀ in steel 16 mm
maximum countersink ⌀ 31 mm
maximum reamer ⌀ 16 mm
Length of magnetic base 186 mm
Width of the magnetic base 70 mm
Working stroke 135 mm
Weight 11 kg
Length 311 mm
Width 198 mm
Height 603 mm
AC supply voltage 230 V
Type of product Core drilling machine

Identification numbers & Classifications

Article number 076520 72705761
EAN / GTIN 4014586886077
Manufacturer number 72705761000

Description

Version:

  • High magnetic clamping force and safety circuit ensure safe working in any position.
  • Integral coolant supply for clean cut and long tool life.
  • Convenient magnetic clamping force display.
  • Reversible (even for thread tapping).
  • Weight-optimised design.
Compact lightweight 2-speed magnetic core drilling machine. Very narrow magnetic base only 70 mm wide. Ideal for machining T-section profiles. High functionality and tilt sensor.

Supplied with:

Supplied with cooling lubricant tank, lashing strap, 1× centring pin, swarf hook, carrying case.

Optional extras:

On request.

Note:

See from No. 119000 for carbide core drills and arbors. Suitable QuickIN-Max arbor and carbide core drills max. DM 100 mm available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart