• The item cannot be ordered due to missing prices.

Core drilling machine 727040

Article no.: 076520 727040

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
Manufacturer's designation KBM50U
Power supply Mains operated
Power consumption 1,200 W
Speed range 1st speed 130 min-1 - 260 min-1
Speed range 2nd speed 260 min-1 - 520 min-1
Tool arbor shape QuickIN / MT3
maximum core drill ⌀ in steel 12 mm - 50 mm
maximum machine tap ⌀ in steel M16 mm
maximum twist drill size ⌀ in steel 23 mm
maximum countersink ⌀ 50 mm
maximum reamer ⌀ 23 mm
Length of magnetic base 195 mm
Width of the magnetic base 90 mm
Working stroke 145 mm
Weight 13.9 kg
Length 311 mm
Width 198 mm
Height 730 mm
AC supply voltage 230 V
Type of product Core drilling machine

Identification numbers & Classifications

Article number 076520 727040
EAN / GTIN 4014586872995
Manufacturer number 72704061000

Description

Version:

  • High magnetic clamping force and safety circuit ensure safe working in any position.
  • Integral coolant supply for clean cut and long tool life.
  • Convenient magnetic clamping force display.
  • Reversible (even for thread tapping).
  • Weight-optimised design.
2-speed magnetic core drilling machines
  • Feed rate wheel can be switched from one side to the other.
  • Increased magnetic clamping force.
  • 5-stage speed adjustment and speed setting memory.

Universal core drilling machine for flexible work in the workshop and on site. With an MT3 shaft as a universal tool arbor.

Supplied with:

Supplied with cooling lubricant tank, lashing strap, 1× centring pin, swarf hook, carrying case.

Optional extras:

On request.

Note:

See from No. 119000 for carbide core drills and arbors. Suitable QuickIN-Max arbor and carbide core drills max. DM 100 mm available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart