{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MT2 | |
Body ⌀ D | 45 mm | |
Reach B | 65 mm | |
Carbide ⌀ H | 11 mm | |
maximum radial run-out | 0.005 mm | |
for workpiece weight | 120 kg | |
Type of product | Centring drill |
Article number | 321250 2 | |
EAN / GTIN | 4019208059617 | |
Manufacturer number | 221021 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Revolving lathe centre with carbide insert and draw-off nut, Morse taper: 2 |
|||||
for workpiece weight | 120 kg | 100 kg | 50 kg | 850 kg | 150 kg |
Body ⌀ D | 45 mm | 45 mm | 45 mm | 26 mm | 45 mm |
maximum radial run-out | 0.005 mm | 0.005 mm | 0.005 mm | 0.005 mm | 0.005 mm |
Morse taper | MT2 | MT2 | MT2 | MT2 | MT2 |
Type of product | Centring drill | Centring drill | Centring drill | Centring drill | Centring drill |