{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | LAKERS | |
Gender | Unisex | |
Protection class | S1P | |
Material of protective toe-cap | Komposit | |
Puncture resistance | Tekstil | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
Characteristic of the sole | Rebound sole | |
EU shoe size | 43 | |
Type of product | Safety shoes |
Article number | 092222 43 | |
EAN / GTIN | 4030839310649 | |
Manufacturer number | 729711-43 |
This article |
Recommendations |
||
---|---|---|---|
Shoe, black/red LAKERS XXT Low ESD, S1P 43
on request
In stock
170 pieces in stock
€98.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
96 pieces in stock
€92.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
40 pieces in stock
€92.52
plus VAT at the current rate
Prices plus delivery costs
|
|
electrostatic characteristic | EGB/ESD | EGB/ESD | EGB/ESD |
Material of protective toe-cap | Komposit | Aluminium | Aluminium |
Standard | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
Protection class | S1P | S1P | S1P |
EU shoe size | 43 | 43 | 43 |
Type of product | Safety shoes | Safety shoes | Safety shoes |
Gender | Unisex | Unisex | Unisex |