{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | LAKERS | |
Protection class | S1P | |
Material of protective toe-cap | Plastic | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 47 | |
Colour | black | |
Type of product | Safety shoes |
Article number | 724451-47 | |
EAN / GTIN | 4030839208908 | |
Manufacturer number | 724451-47 | |
L-Number | L00790 2132 |