Shoe, black/red LAKERS XXT Low ESD, S1P 36

Article no.: 092222 36
plus VAT at the current rate Prices plus delivery costs
on request
Delivery by arrangement
0 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1P
  • Material of protective toe-cap: Komposit
  • Puncture resistance: Tekstil
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series LAKERS
    Gender Unisex
    Protection class S1P
    Material of protective toe-cap Komposit
    Puncture resistance Tekstil
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    Characteristic of the sole Rebound sole
    EU shoe size 36
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 092222 36
    EAN / GTIN 4030839310571
    Manufacturer number 729711-36

    Description

    Version:

    LAKERS safety shoes in a modern sporty design.
    • Outer material: Combination of micro-fibre and mesh material
    • Breathable textile lining.
    • Padded tongue.
    • ESD PRO black full-size insole.
    • PU/PU Wellmaxx sole trainers, anti-slip.
    • Sole core of Infinergy® from BASF for shock absorption over the entire sole.
    • ESD security.

    Standard:

    EN ISO 20345:2011 S1P SRC
    Inlay provision design type tested to DGUV regulations 191.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart