Shoe, black/red LAKERS XXT Low ESD, S1P 45

Article no.: 092222 45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
64 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1P
  • Material of protective toe-cap: Komposit
  • Puncture resistance: Tekstil
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series LAKERS
    Gender Unisex
    Protection class S1P
    Material of protective toe-cap Komposit
    Puncture resistance Tekstil
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    Characteristic of the sole Rebound sole
    EU shoe size 45
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 092222 45
    EAN / GTIN 4030839310663
    Manufacturer number 729711-45

    Description

    Version:

    LAKERS safety shoes in a modern sporty design.
    • Outer material: Combination of micro-fibre and mesh material
    • Breathable textile lining.
    • Padded tongue.
    • ESD PRO black full-size insole.
    • PU/PU Wellmaxx sole trainers, anti-slip.
    • Sole core of Infinergy® from BASF for shock absorption over the entire sole.
    • ESD security.

    Standard:

    EN ISO 20345:2011 S1P SRC
    Inlay provision design type tested to DGUV regulations 191.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart