• The item cannot be ordered due to missing prices.

Die Hexagon M3

Article no.: 140920 M3

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS
  • Standard: DIN 382
  • Tolerance class: DIN 13 6g

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size M3
    Thread type M
    Flank angle 60 degrees
    Tool material HSS
    Standard DIN 382
    Tolerance class DIN 13 6g
    Pitch 0.5 mm
    Width across flats 18 mm
    Height 5 mm
    Type of product Die

    Identification numbers & Classifications

    Article number 140920 M3
    EAN / GTIN 4045197083845
    Manufacturer number 140920 M3

    Application Table

    Aluminium (short chipping)
    N
    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Steel < 900 N/mm²
    P
    Steel < 1100 N/mm²
    P
    INOX < 900 N/mm²
    M
    CuZn
    N
    Oil
     
    dry
     

    Description

    Version:

    External hexagon for standard socket size. Without tapered spiral point. 1¾ turns lead chamfer.

    Note:

    For re-cutting damaged threads or for cutting where access is difficult.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart