• The item cannot be ordered due to missing prices.

Die Hexagon M12

Article no.: 140920 M12

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS
  • Norm: DIN 382
  • Tolerance class: DIN 13 6g

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M12
Thread type M
Flank angle 60 degrees
Tool material HSS
Norm DIN 382
Tolerance class DIN 13 6g
Pitch 1.75 mm
Width across flats 36 mm
Height 14 mm
Type of product Die

Identification numbers & Classifications

Article number 140920 M12
EAN / GTIN 4045197083906
Manufacturer number 140920 M12

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
INOX < 900 N/mm²
M
CuZn
N
Oil
 
dry
 

Description

Version:

External hexagon for standard socket size. Without tapered spiral point. 1¾ turns lead chamfer.

Note:

For re-cutting damaged threads or for cutting where access is difficult.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart