• The item cannot be ordered due to missing prices.

Die Hexagon, M: M33

Article no.: 140920 M33

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS
  • Standard: DIN 382
  • Tolerance class: DIN 13 6g

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M33
Thread type M
Flank angle 60 degrees
Tool material HSS
Standard DIN 382
Tolerance class DIN 13 6g
Pitch 3.5 mm
Width across flats 60 mm
Height 25 mm
Cutting direction right-hand
Type of product Die

Identification numbers & Classifications

Article number 140920 M33
EAN / GTIN 4062406221928
Manufacturer number 140920 M33

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
INOX < 900 N/mm²
M
CuZn
N
Oil
 
dry
 

Description

Version:

External hexagon for standard socket size. Without tapered spiral point. 1¾ turns lead chamfer.

Note:

For re-cutting damaged threads or for cutting where access is difficult.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart