• The item cannot be ordered due to missing prices.

Die Hexagon M10

Article no.: 140920 M10

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS
  • Standard: DIN 382
  • Tolerance class: DIN 13 6g

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size M10
    Thread type M
    Flank angle 60 degrees
    Tool material HSS
    Standard DIN 382
    Tolerance class DIN 13 6g
    Pitch 1.5 mm
    Width across flats 27 mm
    Height 11 mm
    Type of product Die

    Identification numbers & Classifications

    Article number 140920 M10
    EAN / GTIN 4045197083890
    Manufacturer number 140920 M10

    Application Table

    Aluminium (short chipping)
    N
    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Steel < 900 N/mm²
    P
    Steel < 1100 N/mm²
    P
    INOX < 900 N/mm²
    M
    CuZn
    N
    Oil
     
    dry
     

    Description

    Version:

    External hexagon for standard socket size. Without tapered spiral point. 1¾ turns lead chamfer.

    Note:

    For re-cutting damaged threads or for cutting where access is difficult.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart