{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M52 | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Norm | DIN 382 | |
Tolerance class | DIN 13 6g | |
Pitch | 5 mm | |
Width across flats | 85 mm | |
Height | 36 mm | |
Cutting direction | right-hand | |
Type of product | Die |
Article number | 140920 M52 | |
EAN / GTIN | 4062406221980 | |
Manufacturer number | 140920 M52 |