• The item cannot be ordered due to missing prices.

Electrically height-adjustable office desk white 1800 mm

Article no.: 974030 1800
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Width (mm) Unit price incl. VAT
  • Type of height adjustment: electrical
  • Insert thickness: 19

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of height adjustment electrical
Insert thickness 19 mm
Height adjustment range 740 mm - 1,230 mm
Width 1,800 mm
Depth 800 mm
Worktop thickness 19 mm
maximum load capacity 70 kg
Version With electric height adjustment
Weight 44 kg
Type of product Office desk

Identification numbers & Classifications

Article number 974030 1800
EAN / GTIN 4044917444560
Manufacturer number 3605

Description

Version:

Office desk with electric height adjustment using controls. Base construction made up of solid T-leg frame on adjustable feet. Electric height adjustment between 740 – 1230 mm, with memory function for height adjustment. Motor with smooth start-up and smooth stop. Desk top melamine resin-coated with shock-resistant ABS edges. Speed of travel for height adjustment 25 mm/sec (unloaded).
Colour: Frame and top: white.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Accessories

Direct purchase

Sign in to your Account

To shopping cart