{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Load capacity chair | 120 kg | |
Version | with castors | |
Seat width | 470 mm | |
Seat depth | 470 mm | |
Backrest height | 560 mm | |
Star base ⌀ | 650 mm | |
Height adjustment range | 420 mm - 550 mm | |
Seat depth adjustment range | 60 mm | |
Safe working load | 120 kg | |
Material of base | Plastic | |
Colour of seat material | black | |
Base version | Set of castors | |
Synchro mechanism | yes | |
Lumbar support | yes | |
Armrest pair can be adjusted | yes | |
Type of product | Office chair |
Article number |
974285 BLACK
Copy |
|
EAN / GTIN |
4016849842967
Copy |
|
Manufacturer number |
9626P-5800-728217
Copy |
|
Manufacturer/responsible person | Bimos - eine Marke der Interstuhl Büromöbel GmbH &, Brühlstraße 21, 72469 MEßSTETTEN, Germany, www.bimos.com |