VARICOLOR® drawer box, Number of compartments: 5

Article no.: 974784 5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
9 pieces in stock 9 pieces available in 11-14 working days

Select article variation and quantity

Number of compartments Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 292 mm
Width 280 mm
Depth 356 mm
Type of product Sorting tray

Identification & Classification

Article number 974784 5
EAN / GTIN 4005546701608
Manufacturer number 7605-27
Manufacturer DURABLE Hunke und Jochheim GmbH & Co. KG, Westfalenstraße 77-79, 58636 ISERLOHN, Germany, www.durable.de

Description

Version:

Grey drawer box with coloured drawers. In high-quality ABS quality. Noise-free drawer running, with anti-tilt device. For formats up to A4, C4 and folio and letter-size formats. With transparent labelling strips and interchangeable insert labels. Can be stacked using non-slip plastic feet. Can be installed in a row in all standard office cabinets and sideboards.
With 5 coloured, high drawers.

Downloads & documents

Direct purchase
To shopping cart