• The item cannot be ordered due to missing prices.

VARICOLOR® drawer box, Number of compartments: 10

Article no.: 974784 10

Select article variation and quantity

Number of compartments Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 292 mm
Width 280 mm
Depth 356 mm
Type of product Sorting tray

Identification numbers & Classifications

Article number 974784 10
EAN / GTIN 4005546701615
Manufacturer number 7610-27

Description

Version:

Grey drawer box with coloured drawers. In high-quality ABS quality. Noise-free drawer running, with anti-tilt device. For formats up to A4, C4 and folio and letter-size formats. With transparent labelling strips and interchangeable insert labels. Can be stacked using non-slip plastic feet. Can be installed in a row in all standard office cabinets and sideboards.
With 10 coloured, low drawers.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart