• The item cannot be ordered due to missing prices.

ESD precision assembly set 9

Article no.: 973225 9
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 10×12
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 10×12
electrostatic characteristic EGB/ESD
Width 250 mm
Depth 300 mm
Width in G 10
Depth in G 12
Number of tools 9
Version with tool kit
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 973225 9
EAN / GTIN 2050002041974

Description

Version:

Popular tool selections in ESD foam inlay. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

ESD rigid foam inlay, empty No. 973200 size 973225: 1 pc.
WERA ESD electronics screwdrivers for slot-head No. 669900 size 1.8; 2.5: 1 pc. each
WERA ESD electronics screwdrivers for Phillips No. 669905 size 00; 0; 1: 1 pc. each
Knipex ESD electronics side cutter, pointed, No. 726437 size 115: 1 pc.
KNIPEX ESD electronics side cutter No. 726660 size 125: 1 pc.
KNIPEX ESD electronics snipe-nosed pliers No. 727196 size 115: 1 pc.
HOLEX ESD tweezers, pointed tips, No. 727520 size AMB: 1 pc.

Downloads & documents

Suitable products

Spare parts

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart