• The item cannot be ordered due to missing prices.

Electronics side cutter, mirror-polished, pointed head 115 mm

Article no.: 726437 115

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Cutting chamfer: without bevel
  • Material: Ball bearing steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 115 mm
electrostatic characteristic EGB/ESD
Cutting chamfer without bevel
Material Ball bearing steel
Head width 11 mm
Cutter length 14 mm
Cutting capacity copper wire up to ⌀ 0.3 mm - 1.3 mm
Cutting capacity medium hard wire up to ⌀ 0.3 mm - 0.8 mm
Head shape pointed
Norm DIN ISO 9654
Handle Multi-component covering
Manufacturing process Cutting edges induction hardened (approx. 62 HRC)
Surface mirror polished
with return spring yes
Type of product Cutting pliers

Identification numbers & Classifications

Article number 726437 115
EAN / GTIN 4003773031901
Manufacturer number 77 42 115 ESD

Description

Version:

Mirror polished, therefore no faults in the circuit due to peeling chrome plate. Sturdy box joint with zero play. Low-friction double spring for smooth and gentle opening. Multi-component grips, black/grey, electrically conductive. Suitable for ESDs.

Application:

For making precision cuts, e.g. in electronics and precision mechanisms.

Standard:

DIN ISO 9654

Material:

Ball-bearing steel, cutting edges induction hardened.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart