{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 1550 PH ESD Micro | |
Cross-head size | 0 | |
electrostatic characteristic | EGB/ESD | |
for screw ⌀ | up to 2 mm | |
Blade length | 60 mm | |
overall length | 157 mm | |
Drive profile | Screwdriver for Phillips | |
Type of product | Screwdriver |
Article number | 669905 0 | |
EAN / GTIN | 4013288039125 | |
Manufacturer number | 05030111001 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Electronics screwdriver for Phillips ESD 0 |
|||
Drive profile | Screwdriver for Phillips | Skruetrækker til Phillips | Screwdriver for Phillips |
for screw ⌀ | up to 2 | up to 2 | up to 2 |
overall length | 157 | 147 | 147 |
Blade length | 60 | 60 | 60 |
Cross-head size | 0 | 0 | 0 |
Norm | DIN EN IEC 60900 / VDE 0682-201 | ||
Type of product | Screwdriver | Screwdrivers | Screwdrivers |