{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 1550 PH ESD Micro | |
Cross-head size | 00 | |
electrostatic characteristic | EGB/ESD | |
for screw ⌀ | up to 2 mm | |
Blade length | 60 mm | |
overall length | 157 mm | |
Drive profile | Screwdriver for Phillips | |
Type of product | Screwdriver |
Article number | 669905 00 | |
EAN / GTIN | 4013288039118 | |
Manufacturer number | 05030110001 |
This article |
Recommendations |
|
---|---|---|
Electronics screwdriver for Phillips ESD 00 |
||
Drive profile | Screwdriver for Phillips | Screwdriver for Phillips |
electrostatic characteristic | EGB/ESD | |
overall length | 157 | 120 |
Manufacturer's designation | 1550 PH ESD Micro | |
Blade length | 60 | 60 |
Cross-head size | 00 | 00 |
Type of product | Screwdriver | Screwdriver |