• The item cannot be ordered due to missing prices.

Screwdriver for Phillips, with power grip, Cross-head size: 0

Article no.: 668401 0

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Cross-head size 0
for screw ⌀ up to 2 mm
Blade length 60 mm
overall length 147 mm
Drive profile Skruetrækker til Phillips
Type of product Screwdrivers

Identification numbers & Classifications

Article number 668401 0
EAN / GTIN 4045197951595
Manufacturer number 668401 0

Description

Version:

Multi-component power handle with grip zone optimised for torque and comfort. Blade of chrome vanadium steel, surface chrome-plated. Chrom-Top tips for optimum rust protection.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart