• The item cannot be ordered due to missing prices.

Assembly tool set, 15 pieces in a tool case, Number of pieces: 15

Article no.: 686006 15

Select article variation and quantity

Number of pieces Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 15
Drive profile Slot-head screwdriver; Screwdriver for TORX® screws
Type of product Tool set

Identification numbers & Classifications

Article number 686006 15
EAN / GTIN 4062406773526
Manufacturer number 686006 15

Description

Version:

High-quality textile bags equipped with handy tool selections, as a companion for your day-to-day tasks.

Supplied with:

Screwdriver for slot-head: 1 pc. each No. 660701 size 2.5; 3; 3.5; 4
Screwdriver for TORX® screws: 1 pc. each No. 668401 size 0, 1, 2
Combination pliers: 1 pc. No. 702995 size 180
Water pump pliers: 1 pc. No. 706145 size 250
Diagonal cutter: 1 pc. No. 725245 size 160
Engineer's hammer: 1 pc. No. 750125 size 300
Adjustable spanner: 1 pc. No. 813961 size 200
General-purpose knife: 1 pc. No. 845039 size 160
LED torch: 1 pc. No. 081437 size BLACK
Telescopic magnetic holder: 1 pc. No. 081650
Textile tool case with snap fastener: 1 pc. No. 692257 size 1

Note:

Tool is supplied loose.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart