Electronics tool set, 118 pieces With tool case

Article no.: 680400
Copy
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
1 pieces in stock 1 pieces available in 11-14 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Battery-powered
‌Number of batteries contained 3
‌Article no of the battery / rechargeable battery fitted 081557 LR3
Type of product Tool set

Identification & Classification

Article number 680400
Copy
EAN / GTIN 2050001016485
Copy

Description

Content:

GARANT calipers: 1 pc. No. 410100 size 150
Stahlwille® combination spanner: 1 pc. each No. 613500 size 3.2; 4; 5; 5.5; 7; 8; 10; 11; 13
Hexagon key L-wrenches: 1 pc. each No. 626038 size 0.7; 0.9
1 pc. each No. 626037; 1.3; 1.5; 2; 2.5; 3; 4; 5
1 pc. each No. 626039; 1/16; 3/32; 1/8; 3/16
GARANT socket set 1/4 inch: 1 pc. No. 630325 size SD (41 pieces)
PB Swiss Tools electrician’s slot-head screwdriver: 1 pc. each No. 663000 size 2; 2.5; 3.5; 4; 5.5
PB Swiss Tools slot-head screwdriver, short: 1 pc. each No. 664100 size 5.5; 8
PB Swiss Tools offset screwdriver for slot-head: 1 pc. each No. 664800 size 4; 5.5
PB Swiss Tools offset screwdriver for Phillips: 1 pc. each No. 669400 size 1; 2
PB Swiss Tools screwdriver for Phillips: 1 pc. each No. 668000 size 0; 1; 2; 1K; 2K
Inspection mirror: 1 pc. No. 081620 size 23
Wera electronics slot-head screwdriver: 1 pc. each No. 669900 size 2.5; 3; 4
Wera electronics screwdriver for Phillips: 1 pc. each No. 669905 size 0; 1
Wera Pozidriv electronics screwdriver: 1 pc. No. 669910 size 0
KNIPEX® water pump pliers Cobra®: 1 pc. No. 705800 size 125
pair anti-magnetic tweezers, pointed: 1 pc. No. 727520 size AM
pair anti-magnetic tweezers, shouldered / flat tips: 1 pc. No. 727580 size AM
pair anti-magnetic reverse action tweezers, angled / flat tips: 1 pc. No. 727700 size AM
pair anti-magnetic extraction tweezers for micro packages: 1 pc. No. 727840 size AM
pair anti-magnetic tweezers, fully insulated, pointed: 1 pc. No. 727920 size AM
Assembly forceps: 1 pc. No. 727950 size 200
GARANT electronics side cutter: 1 pc. No. 726210 size 125
GARANT electronics snipe-nosed pliers: 1 pc. No. 727170 size 140
GARANT electronics flat-nose pliers: 1 pc. No. 727165 size 140
GARANT vanadium side cutters: 1 pc. No. 723040 size 160
GARANT automatic wire strippers: 1 pc. No. 728613 size 6
Varnish stripping tweezers: 1 pc. No. 728770 size 120
Cable cutter, small: 1 pc. No. 730100 size 160
Parallel pin punch with sleeve: 1 pc. No. 748201 size 9 (0.9 - 5.9 mm)
Engineer's hammer with hickory handle: 1 pc. No. 750100 size 100
Tajima general-purpose knife with snap-off blades: 1 pc. No. 844900
Adjustable spanners: 1 pc. No. 813961 size 150
Insulating tape, black: 1 pc. No. 083654 BLACK
Torch, LED light: 1 pc. No. 081437 BLACK
PARAT® tool case: 1 pc. No. 692500

Note:

Tools are supplied loose.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart