• The item cannot be ordered due to missing prices.

Electronics screwdriver for slot-head Kraftform Micro, ESD, Blade width b: 2,5mm

Article no.: 669900 2,5

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 1578 A ESD Micro
Blade width b 2.5 mm
electrostatic characteristic EGB/ESD
Tip thickness a 0.4 mm
Blade length 80 mm
overall length 177 mm
Drive profile Slot-head screwdriver
Type of product Screwdriver

Identification numbers & Classifications

Article number 669900 2,5
EAN / GTIN 4013288191434
Manufacturer number 05030104001

Description

Version:

Ergonomic multi-component handle with rotating cap.
Blade of high-quality tool steel, surface matt chrome-plated, black tip.
Tool handle made of conductive plastic, suitable for ESDs.

Application:

For work on electronic components in areas where there is a static electricity hazard.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart