• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.
    • The item cannot be ordered due to missing prices.

Electronics screwdriver for slot-head Kraftform Micro, ESD, Blade width b: 1,2mm

Article no.: 669900 1,2

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Availability

  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 1578 A ESD Micro
Blade width b 1.2 mm
electrostatic characteristic EGB/ESD
Tip thickness a 0.25 mm
Blade length 40 mm
overall length 137 mm
Drive profile Slot-head screwdriver
Type of product Screwdriver

Identification & Classification

Article number 669900 1,2
EAN / GTIN 4013288191403
Manufacturer number 05030100001
Manufacturer Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Ergonomic multi-component handle with rotating cap.
Blade of high-quality tool steel, surface matt chrome-plated, black tip.
Tool handle made of conductive plastic, suitable for ESDs.

Application:

For work on electronic components in areas where there is a static electricity hazard.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart