• The item cannot be ordered due to missing prices.

ESD test station including mains adapter DE

Article no.: 972880 DE

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Power supply Battery-powered
    Number of batteries contained 0
    Type of product Resistance measuring device

    Identification numbers & Classifications

    Article number 972880 DE
    EAN / GTIN 4057989114088
    Manufacturer number C-199 1185ND

    Description

    Version:

    Power supply: 9 V battery or mains adapter. Measuring voltage: 15 V. Measuring range: 0.75 – 35 MΩ (wristband), 0.75 – 100 MΩ (footwear). Connections: Press stud 10.3 + 4.5 + 4.0 mm, banana socket.

    Supplied with:

    Test device, shoe electrode, connecting cable, 9V power adapter. Includes wall attachment with printed instruction manual.

    Note:

    If abroad, please work with the adapter or use the 9V block battery (No. 081551, No. 081553 or No. 081561, each size 6LR61).

    Downloads & documents

    Suitable products

    Accessories

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart