• The item cannot be ordered due to missing prices.

Resistance measuring device RESIST

Article no.: 473340 RESIST

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 103 - 1012 O
Error limit ±1 decade
Measuring voltage 100 V
Length 130 mm
Width 70 mm
Height 27 mm
Power supply Battery-powered
Number of batteries contained 1
Battery type 9 V block
Article no of the battery / rechargeable battery fitted 081561 6LR61
Weight 217 g
Type of product Resistance measuring device

Identification numbers & Classifications

Article number 473340 RESIST
EAN / GTIN 2050001865090

Description

Version:

Compact, easy to use SAFE-STAT resistance measuring device with two brass strips and connection option to external electrodes for measuring surface, leakage and contact resistance according to IEC 61340. Thanks to the integrated parallel electrodes on the underside, the measuring device only needs to be placed on the measuring point.

Supplied with:

Grounding conductor, cover and instruction manual.

Optional extras:

9 V block battery No. 081561 size. 6LR61.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart