• The item cannot be ordered due to missing prices.

Round electrode

Article no.: 473346

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 105 mm
Weight 2,500 g
Diameter 70 mm
Type of product Resistance measuring device

Identification & Classification

Article number 473346
EAN / GTIN 2050001951472
Manufacturer BJZ GmbH & Co. KG, Berwanger Straße 29, 75031 EPPINGEN, Germany, www.bjz.de

Description

Version:

Round electrode with integral conductive rubber. For leakage and surface resistance measurement according to IEC 61340.

Supplied with:

Includes a base pad to compensate for irregularities.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart