{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of batteries contained | 1 | |
chemical composition | Alkaline manganese | |
Battery designation | 9 V block | |
International size | 6LR61 | |
Nominal voltage | 9 V | |
rechargeable | no | |
Weight each | 48 g | |
Type of product | Battery |
Article number | 081561 6LR61 | |
EAN / GTIN | 4008496559862 | |
Manufacturer number | 04922121411 |
This article |
Recommendations |
|
---|---|---|
Alkaline-manganese batteries, International size: 6LR61 |
||
Number of batteries contained | 1 | 1 |
chemical composition | Alkaline manganese | Alkaline manganese |
Weight each | 48 g | 48 g |
Nominal voltage | 9 V | 9 V |
International size | 6LR61 | 6LR61 |
rechargeable | no | no |
Battery designation | 9 V block | 9 V block |