• The item cannot be ordered due to missing prices.

Alkaline-manganese batteries, International size: LR14

Article no.: 081561 LR14

Select article variation and quantity

International size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of batteries contained 2
chemical composition Alkaline manganese
Battery designation Baby, C
International size LR14
Nominal voltage 1.5 V
rechargeable no
Weight each 68.5 g
Type of product Battery

Identification numbers & Classifications

Article number 081561 LR14
EAN / GTIN 4008496559312
Manufacturer number 04914110412

Description

Version:

High-quality and high performance VARTA LONGLIFE Power alkali manganese battery for use in power tools with high power consumption. Quality “Made in Germany” (except for 6LR61). Guaranteed shelf life 10 years.

Supplied with:

2 pieces.

Downloads & documents

Compare with similar products

This article


Recommendations


Alkaline-manganese batteries, International size: LR14

Alkaline-manganese batteries, International size: LR14

Number of batteries contained 2 2
chemical composition Alkaline manganese Alkaline manganese
Weight each 68.5 g 68.5 g
Nominal voltage 1.5 V 1.5 V
rechargeable no no
Type of product Battery Battery
Battery designation Baby, C Baby, C

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart