• The item cannot be ordered due to missing prices.

ESD floor panel DARKGREY

Article no.: 972585 DARKGREY

Select article variation and quantity

Colour Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    electrostatic characteristic EGB/ESD
    Length 60.8 cm
    Width 60.8 cm
    Thickness 10.5 mm
    Material PVC
    Surface smooth
    Colour dark grey marbled
    ESD security yes
    Discharge resistance 106 O
    Weight 4.5 kg
    Type of product ESD floor mat

    Identification numbers & Classifications

    Article number 972585 DARKGREY
    EAN / GTIN 4057989080017
    Manufacturer number C-208 6207

    Description

    Version:

    PVC panels each with 2 sides of positive and 2 sides of negative toothing. Discharge resistance approx. 106 Ω. Smooth surface and dissipative under layer with honeycomb structure.
    Suitable for industrial trucks, pallet trucks and forklift trucks: up to a total weight of 2.5 t for hard tyres, up to 5 t for pneumatic tyres. Static: 50 kg/cm2.
    The special design of the floor panels allows quick installation of large areas of dissipative industrial floors. They can be used on all hard subfloors (they should only be relatively flat; worn and damp floors are possible) and on carpets with minimal or no preparation.
    Dark grey marbled.

    Note:

    Grounding the flooring via copper cable No. 972591 and grounding kit No. 972590. Please order these separately. Connection of the grounding must be performed by a specialist.

    Downloads & documents

    Suitable products

    Accessories

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart