• The item cannot be ordered due to missing prices.

Self-adhesive copper strip 20 m

Article no.: 972591 20

Select article variation and quantity

Length (m) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width 11 mm
    Thickness 0.1 mm
    Roll length 20 m
    Material Copper
    Type of product Copper strip

    Identification numbers & Classifications

    Article number 972591 20
    EAN / GTIN 4057989600161
    Manufacturer number C-197 1596

    Description

    Version:

    For grounding floor coverings and ESD floor panels. Self-adhesive.
    Thickness: 0.1 mm
    Width: 11 mm
    Roll length: 20 m

    Downloads & documents

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart