• The item cannot be ordered due to missing prices.

Ramp edging with negative toothing BLACK

Article no.: 972588 BLACK

Select article variation and quantity

Colour Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 60.8 cm
    Width 10 cm
    Thickness 10.5 mm
    Colour black
    Type of product Edge strip

    Identification numbers & Classifications

    Article number 972588 BLACK
    EAN / GTIN 4057989104058
    Manufacturer number C-208 8005-RNS

    Description

    Version:

    Not ESD conductive, acts as a boundary to the EPA. PVC panels, smooth surface.
    Colours: yellow, black.

    Note:

    For material-related reasons, the product exhibits slight colour deviations at some points.

    Downloads & documents

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart