{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
electrostatic characteristic | EGB/ESD | |
Length | 60.8 cm | |
Width | 60.8 cm | |
Thickness | 10.5 mm | |
Material | PVC | |
Surface | smooth | |
Colour | pale grey marbled | |
ESD security | yes | |
Discharge resistance | 106 O | |
Weight | 4.5 kg | |
Type of product | ESD floor mat |
Article number |
972585 LIGHTGREY
Copy |
|
EAN / GTIN |
4057989080000
Copy |
|
Manufacturer number |
C-208 6205
Copy |
|
Manufacturer/responsible person | BJZ GmbH & Co. KG, Berwanger Straße 29, 75031 EPPINGEN, Germany, www.bjz.de |