{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 2,000 mm | |
Thickness | 51.6 mm | |
Worktop length | 2,000 mm | |
Material of worktop | Chipboard, volume conductive | |
Worktop covering | HPL plastic, conductive | |
Coating thickness | 0.8 mm | |
Colour of worktop surface | light grey RAL 7035 | |
ESD security | yes | |
Cover coating, conductive | yes | |
Volume conductive | yes | |
Reinforcement profile within the worktop | 30×30×3 mm | |
Grounding | centrally on the underside of the worktop |
Article number | 972160 2000 | |
EAN / GTIN | 4062406166977 | |
Manufacturer number | 972160 2000 |