• The item cannot be ordered due to missing prices.

Grounding module Press stud 10.3 mm., Press stud connection: INT2W

Article no.: 972827 INT2W

Select article variation and quantity

Press stud connection Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Number of push buttons 2
Push button ⌀ 10.3 mm
suitable for international use yes
Personnel grounding secondary
ESD grounding point Screw eye
Cable type smooth
Cable length 1.5 m
Type of product Grounding module

Identification numbers & Classifications

Article number 972827 INT2W
EAN / GTIN 4057989025414
Manufacturer number C-197 2541

Description

Version:

Grounding module (fitted with 1 MΩ user protective resistor) for simple ESD ground connection via the screw eye. Smooth cable (1.5 m).
Contact: 2× press stud 10.3 mm.

Note:

No. 972827 size INT2W is best suited for international use, since the connection is made via a screw eye. Grounding plugs No. 972821 size DE1W, No. 972823 size DE3 and No. 972825 size DE6W can be used only if connected via an appropriate adaptor. Care must be taken that the adaptors are ESD conductive.
Also suitable for international use.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart