• The item cannot be ordered due to missing prices.

ESD worktop 1500 mm

Article no.: 972160 1500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

electrostatic characteristic EGB/ESD
Length 1,500 mm
Depth 750 mm
Thickness 51.6 mm
Worktop length 1,500 mm
Material of worktop Chipboard, volume conductive
Worktop covering HPL plastic, conductive
Coating thickness 0.8 mm
Colour of worktop surface light grey RAL 7035
ESD security yes
Cover coating, conductive yes
Volume conductive yes
Reinforcement profile within the worktop 30×30×3 mm
Grounding centrally on the underside of the worktop
Type of product Workbench top

Identification numbers & Classifications

Article number 972160 1500
EAN / GTIN 4062406166960
Manufacturer number 972160 1500

Description

Version:

Support panel made of 50 mm volume conductive chipboard shelf. Surface coating made of conductive HPL plastic ESDS 0.8 mm. Underside with counter-balance made of white laminated plastic. All-round 3 mm antistatic ABS edge band.
With internal steel tube as reinforcement profile

Note:

Central hole for grounding plug No. 972827 size INT2W on the underside of the ESD worktop. Must be ordered separately.
The ESD worktop may only be used with ESD support legs and ESD stabilising plates.

Downloads & documents

Suitable products

Accessories

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart