• The item cannot be ordered due to missing prices.

ESD worktop, Depth 750 mm, Worktop length: 1000mm

Article no.: 972160 1000

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Length 1,000 mm
Depth 750 mm
Thickness 51.6 mm
Worktop length 1,000 mm
Material of worktop Chipboard, volume conductive
Worktop covering HPL plastic, conductive
Coating thickness 0.8 mm
Colour of worktop surface light grey RAL 7035
ESD security yes
Cover coating, conductive yes
Volume conductive yes
Grounding centrally on the underside of the worktop
Type of product Workbench top

Identification numbers & Classifications

Article number 972160 1000
EAN / GTIN 4062406166953
Manufacturer number 972160 1000

Description

Version:

Support panel made of 50 mm volume conductive chipboard shelf. Surface coating made of conductive HPL plastic ESDS 0.8 mm. Underside with counter-balance made of white laminated plastic. All-round 3 mm antistatic ABS edge band.

Note:

Central hole for grounding plug No. 972827 size INT2W on the underside of the ESD worktop. Must be ordered separately.
The ESD worktop may only be used with ESD support legs and ESD stabilising plates.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart